Zoro Homepage

1/2 inch Drive Socket, 12 pt, Deep, 1 inch, 642532 1

  • Mfr # 642532 1

  • Zoro # G209573180


product price: $15.99
/ea

Key Features

Drive Size
1/2 in
Finish
chrome-plated
Overall Length
77 mm
Number of Points
12
Material
HPQ® High Performance Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642532 1
Zoro #
G209573180
UPC #
4062406310561
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1 in
Overall Length
77 mm
Drive Output End Diameter
34 mm
Width Across Flats
1 in

Details

Item
Socket Insert
Finish
chrome-plated
Number of Points
12
Material
HPQ® High Performance Steel

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 34 mm Length: 77 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.