
1/2 inch Drive Socket, 6 pt, 28 mm
Mfr # 642229 28
Zoro # G414371090
product price: $12.99
/eaKey Features
Finish
Chrome-Plated
Overall Length
44 mm
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642229 28
Zoro #
G414371090
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
44 mm
Tip Size
28 mm
Diameter
37.5 mm
Details
Item
Hexagon socket
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop GARANT: No. 642232, HOLEX: No. 642222. Material: Chrome vanadium steel drive output end: 37.5 mm Length: 44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.