Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 inch Drive Socket Organizer for Perforated Boards

  • Mfr # 955680 1/2

  • Zoro # G811470211


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Series
Easyfix
Number of Mountings
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955680 1/2
Zoro #
G811470211
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 in

Details

Item
Socket holder
Series
Easyfix
Number of Mountings
16

Description

1/2 inch Drive Socket Organizer for Garant Easyfix Perforated Boards. Version: Socket holder base unit fitted with socket mountings. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Number of mountings: 16 suitable for socket: 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.