Zoro Homepage

1/2 inch Drive Socket, with Surface Drive, 6 pt, 24 mm

  • Mfr # 642325 24

  • Zoro # G114371376


product price: $10.35
/ea

Key Features

Finish
Chrome-Plated
Overall Length
41 mm
Number of Points
6
Material
Chrome vanadium steel
Standards
DIN 3124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642325 24
Zoro #
G114371376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
41 mm
Tip Size
24 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
6
Material
Chrome vanadium steel
Standards
DIN 3124
Hexagon socket profile
Surfacedrive

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. The Surface Drive socket opening allows a tight fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts, weaker corners are protected. Intermediate sizes e.g. in inches A/F, BSF, BSW and rounded heads can be tightened or loosened using the Surface Drive. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Material: Chrome vanadium steel suitable for inches American sizes: 15/16 in drive output end: 32 mm Length: 41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.