
1/2 inch Drive Socket, with Surface Drive, 6 pt, 9 mm
Mfr # 642325 9
Zoro # G314371299
product price: $7.55
/eaKey Features
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Tip Size
9 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642325 9
Zoro #
G314371299
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
9 mm
Diameter
14 mm
Details
Item
Socket
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Hexagon socket profile
Surfacedrive
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. The Surface Drive socket opening allows a tight fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts, weaker corners are protected. Intermediate sizes e.g. in inches A/F, BSF, BSW and rounded heads can be tightened or loosened using the Surface Drive. Standard: DIN 3124 Material: Chrome vanadium steel, chrome-plated. Material: Chrome vanadium steel drive output end: 14 mm Length: 38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.