Zoro Homepage

1/2 inch Drive Universal Joint

  • Mfr # 641629 1/2

  • Zoro # G011460951


product price: $23.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
67.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641629 1/2
Zoro #
G011460951
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
67.5 mm

Details

Item
Universal joint

Description

1/2 inch Drive Universal Joint. Version: Material selection and special forging method guarantee optimal functioning and long life. Drives and connectors can be assembled blind due to chamfered edges on male and female couplings and four snap grooves. Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/2 in overall length: 67.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.