
1/2 inch Drive Wobble Extension, 250 mm
Mfr # 641129 250
Zoro # G714385995
product price: $18.95
/eaKey Features
Overall Length
250 mm
Square with Wobble-Fix
with angle of inclination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641129 250
Zoro #
G714385995
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
250 mm
Details
Square with Wobble-Fix
with angle of inclination
Description
Material selection and special forging method guarantee optimal functioning and long life. Blind interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15 Deg available to either side. Two-stage extension, can be fixed by registration. Standard: Auenvierkant nach DIN 3120-A 12-5 mit federnder Kugel, Innenvierkant nach DIN 3120-C 12-5 mit Rillen. Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square with Wobble-Fix: with angle of inclination overall length: 250 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.