Zoro Homepage

1/2 inch Drive Wobble Extension, 75 mm

  • Mfr # 641129 75

  • Zoro # G414385998


product price: $9.95
/ea

Key Features

Overall Length
75 mm
Square with Wobble-Fix
with angle of inclination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641129 75
Zoro #
G414385998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
75 mm

Details

Square with Wobble-Fix
with angle of inclination

Description

Material selection and special forging method guarantee optimal functioning and long life. Blind interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15 Deg available to either side. Two-stage extension, can be fixed by registration. Standard: Auenvierkant nach DIN 3120-A 12-5 mit federnder Kugel, Innenvierkant nach DIN 3120-C 12-5 mit Rillen. Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square with Wobble-Fix: with angle of inclination overall length: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.