Zoro Homepage

1/2 inch Extension, Length: 75mm

  • Mfr # 641029 75

  • Zoro # G311460880


product price: $11.15
/ea

Key Features

Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641029 75
Zoro #
G311460880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
75 mm

Details

Item
Extension

Description

1/2 inch Extension, Overall Length: 75mm. Version: Material selection and special forging method guarantee optimal functioning and long life. Drives and connectors can be assembled blind due to chamfered edges on male and female couplings and four snap grooves. With collar for totally solid but freely interchangeable fit. Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/2 in overall length: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.