Zoro Homepage

12 Pc 1/2 inch Drive Socket Set, 6 pt, 4 mm to 17 mm

  • Mfr # 637702 6

  • Zoro # G114371963


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
52 mm
Width across flats range, hexagon wrenches
4-17 mm
Width
176 mm
Degree of fill of a drawer in units
6×14
Overall Length
357 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637702 6
Zoro #
G114371963
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
52 mm
Width across flats range, hexagon wrenches
4-17 mm
Width
176 mm
Overall Length
357 mm

Details

Item
Hexagon screwdriver
Degree of fill of a drawer in units
6×14

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For hexagon socket head screws with thread M5 M24. Material: Chrome vanadium steel, chrome-plated. Supplied with: Screwdriver sockets, hexagon: 8 pcs. No. 643229 size 4, 5, 6, 8, 10, 12, 14, 17 T-handle: 1 pc. No. 641329 Extensions: 2 pcs. No. 641029 130, 255 Ratchet: 1 pc. No. 640025 Storage in: ABS plastic box Degree of fill of a drawer in units: 6x14 Height: 52 mm Square drive: 1/2 in Width across flats range, hexagon wrenches: 4-17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.