Zoro Homepage

12 Pc 1/2 inch Drive Socket Set, Metric, 10 mm to 24 mm

  • Mfr # 637662 6

  • Zoro # G114371987


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Width
176 mm
Overall Length
357 mm
Degree of fill of a drawer in units
6×14
Height
52 mm
Width across flats range, hexagon sockets
10-24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637662 6
Zoro #
G114371987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
176 mm
Overall Length
357 mm
Height
52 mm
Width across flats range, hexagon sockets
10-24 mm

Details

Item
Hexagon socket
Degree of fill of a drawer in units
6×14

Description

All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For hexagon head screws / nuts with thread M6 M16. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets single hexagon: 9 pcs. No. 642229 size 10, 13, 16, 17, 18, 19, 21, 22, 24 2 extensions: 1 pc. each No. 641029 size 130, 255 1 ratchet: No. 640025 Storage in: ABS plastic box Degree of fill of a drawer in units: 6x14 Height: 52 mm Square drive: 1/2 in Width across flats range, hexagon sockets: 10-24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.