12 Pc Open End Ratcheting Wrench Set in Foam, 8 mm to 19 mm

  • Mfr # 952427 12

  • Zoro # G714420351


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Height
75 mm
Version
With wrench (ring wrench and open-ended wrench)
Thickness
30 mm
Depth
500 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952427 12
Zoro #
G714420351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
75 mm
Thickness
30 mm
Depth
500 mm
Width
200 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
12
Version
With wrench (ring wrench and open-ended wrench)

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952427: 1 pc. GARANT open ended wrench / ratchet ring wrench with swivel head No. 614812 size 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.