
1/2in-14 HSS Hex Die, for Whitworth Pipe Threads
Mfr # 142060 G1/2
Zoro # G014389693
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142060 G1/2
Zoro #
G014389693
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
G1/2
Description
Hexagon die without tapered lead chamfer, for re-cutting. Application: For Whitworth parallel pipe threads DIN ISO 228/1 Standard: DIN 382 Threads per inch: 14 Thread Dia. 20.96 mm Width across flats: 41 mm Height: 14 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.