
13 Pc 1/4 inch Drive Socket Set, with Surface Drive, 6 pt, 4 mm to 13 mm
Mfr # 630062 SD
Zoro # G614371029
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-Plated
Material
Chrome vanadium steel
Degree of fill of a drawer in units
5×10
Hexagon socket profile
Surfacedrive
Square with Wobble-Fix
with angle of inclination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630062 SD
Zoro #
G614371029
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
257 mm
Width across flats range, hexagon sockets
4-13 mm
Height
45 mm
Width
147 mm
Details
Finish
Chrome-Plated
Material
Chrome vanadium steel
Degree of fill of a drawer in units
5×10
Hexagon socket profile
Surfacedrive
Square with Wobble-Fix
with angle of inclination
Description
Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For external hexagon screws / nuts with thread M2 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets single hexagon: 9 pcs. No. 631225 size 4, 5, 5.5, 6, 7, 8, 10, 11, 13 Extensions Wobble-Fix: 2 pcs. size 50, 150 mm Universal joint: 1 pc. No. 633529 size 1/4 Ratchet: 1 pc. No. 632025 size 1/4 Storage in: ABS plastic box Degree of fill of a drawer in units: 5x10 Height: 45 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 4-13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.