Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Pc 3/8 inch Drive Socket Set in Foam, 10 mm to 19 mm

  • Mfr # 953690 13

  • Zoro # G214371511


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
13
Version
With socket
Depth
200 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953690 13
Zoro #
G214371511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Depth
200 mm
Width
200 mm
Thickness
30 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
13
Version
With socket

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953690: 1 pc. GARANT ratchet No. 635025 size 3/8: 1 pc. GARANT extension No. 635429 size 125: 1 pc. GARANT universal joint No. 636229 size 3/8: 1 pc. GARANT hexagon socket No. 637125 size 10, 11, 12, 13, 14, 15, 16, 17, 18, 19: 1 pc. each Square drive: 3/8 in Width: 200 mm Depth: 200 mm Width in G: 8 Depth in G: 8 Weight: 0.763 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.