Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 8 mm 6 pt 6 Points

  • Mfr # 631029 8

  • Zoro # G711460947


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Drive Size
1/4 in
Finish
chrome-plated
Overall Length
25 mm
Number of Points
6
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631029 8
Zoro #
G711460947
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
8 mm
Overall Length
25 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
6
Output Type
6 pt
Material
Chromium vanadium steel
Socket Type
Standard

Description

1/4 inch Drive Socket, 6 pt, 8 mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel- chrome-plated. Material: Chromium vanadium steel Dia drive output end: 11.9 mm Length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.