Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Bit Socket, 6mm, 631729 6

  • Mfr # 631729 6

  • Zoro # G711460923


product price: $10.75
/ea

Key Features

Drive Size
1/4 in
Overall Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631729 6
Zoro #
G711460923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
55 mm
Size
6 mm

Details

Item
Bit Socket

Description

1/4 inch Drive Bit Socket, 6mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Bit made of hard toughened steel- bright finish. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Dia drive end: 12 mm Length: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.