Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Deep Socket, 12 pt, 10 mm

  • Mfr # 631439 10

  • Zoro # G414371922


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Size
10 mm
Finish
Chrome-Plated
Number of Points
12
Material
Chrome vanadium steel
Diameter
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631439 10
Zoro #
G414371922
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10 mm
Diameter
14.5 mm

Details

Item
Deep Socket
Finish
Chrome-Plated
Number of Points
12
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Standard: DIN 3124-L Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX bi-hex sockets, deep, are available also in imperial sizes from our eShop GARANT: No. 631442, HOLEX: No. 631452. Square drive: 1/4 in drive output end: 14.5 mm Length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.