Zoro Homepage

1/4 inch Drive Socket, 6 pt, 4, 5 mm, 631029 4, 5

  • Mfr # 631029 4,5

  • Zoro # G614371654


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Finish
Chrome-Plated
Number of Points
6
Material
Chrome vanadium steel
Diameter
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631029 4,5
Zoro #
G614371654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4.5 mm
Diameter
7.4 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
6
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop GARANT: No. 631032, HOLEX: No. 631022. Material: Chromium vanadium steel drive output end: 7.4 mm Length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.