
1/4 inch Drive Socket, with Surface Drive, 6 pt, 10 mm
Mfr # 631225 10
Zoro # G314371589
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Size
10 mm
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631225 10
Zoro #
G314371589
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
10 mm
Overall Length
24.8 mm
Diameter
14.5 mm
Details
Item
Socket
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel
Hexagon socket profile
Surfacedrive
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. The Surface Drive socket allows a tighter fit and a higher effectiveness. The pressure works directly on the faces of the nuts and bolts, weaker corners are protected. Intermediate sizes e.g. in inch A/F, BSF, BSW and rounded heads can be tightened or loosened using the Surface Drive. Sockets with hole. Material: Chrome vanadium steel, chrome-plated. Material: Chrome vanadium steel suitable for inches American sizes: 3/8 in drive output end: 14.5 mm Length: 24.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.