Zoro Homepage

1/4 inch Drive Socket, with Surface Drive, 6 pt, 5.5 mm

  • Mfr # 631225 5,5

  • Zoro # G614371517


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Size
5.5 mm
Finish
Chrome-Plated
Overall Length
24.8 mm
Number of Points
6
Material
Chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631225 5,5
Zoro #
G614371517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5.5 mm
Overall Length
24.8 mm
Diameter
8.7 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
6
Material
Chrome vanadium steel
Standards
DIN 3124
Hexagon socket profile
Surfacedrive

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. The Surface Drive socket allows a tighter fit and a higher effectiveness. The pressure works directly on the faces of the nuts and bolts, weaker corners are protected. Intermediate sizes e.g. in inch A/F, BSF, BSW and rounded heads can be tightened or loosened using the Surface Drive. Sockets with hole. Material: Chrome vanadium steel, chrome-plated. Material: Chrome vanadium steel suitable for inches American sizes: 13/64 in drive output end: 8.7 mm Length: 24.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.