Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Spinner Handle, Overall Length: 150mm

  • Mfr # 632829 146

  • Zoro # G111461063


product price: $17.35
/ea

Key Features

Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632829 146
Zoro #
G111461063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
146 mm
Drive Size
1/4 in

Details

Item
Spinner Handle

Description

1/4 inch Drive Spinner Handle, Overall Length: 150mm. Version: Material selection and special forging method guarantee optimal functioning and long life. With impact-resistant plastic handle. DIN 3122-E 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 146 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.