Zoro Homepage

1/4 inch Drive T-Handle, Overall Length: 116mm

  • Mfr # 633029 116

  • Zoro # G011460913


product price: $11.65
/ea

Key Features

Overall Length
116 mm
Socket Type
Sliding T-handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633029 116
Zoro #
G011460913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
116 mm

Details

Item
T-handle
Socket Type
Sliding T-handle

Description

1/4 inch Drive T-Handle, Overall Length: 116mm. Version: Material selection and special forging method guarantee optimal functioning and long life. With movable sliding head. DIN 3122-A 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 116 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.