Zoro Homepage

1/4 inch Drive Wobble Extension, 100 mm

  • Mfr # 632519 100

  • Zoro # G714386763


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Overall Length
100 mm
Square with Wobble-Fix
with angle of inclination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632519 100
Zoro #
G714386763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
100 mm

Details

Square with Wobble-Fix
with angle of inclination

Description

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120. Two-stage extension. The wobble type extension clicks into place and allows up to 15 Deg of movement. Blind interlocking possible due to bevelled edges on male and female coupling. Standard: DIN 3123-B 6-3 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square with Wobble-Fix: with angle of inclination overall length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.