
1/4 inch Extension, Overall Length: 50mm, 632429 50
Mfr # 632429 50
Zoro # G614386689
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Overall Length
50 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632429 50
Zoro #
G614386689
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
50 mm
Description
Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120. Standard: DIN 3123-B 6-3 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.