
1/4 inch Quick Change Magnetic Bit Holder
Mfr # 675050 6,3
Zoro # G914484313
product price: $22.35
/eaKey Features
Shank Size
6.3 mm
Suitable For Machine Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675050 6,3
Zoro #
G914484313
UPC #
-
Country of Origin
Czechia
Dimensions
Shank Size
6.3 mm
Details
Suitable For Machine Use
Yes
Description
Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced. Adaptor with automatic quick-change coupling and magnet for C 6.3 and E 6.3 bits the magnet holds the screw. Holder for C 6.3 and E 6.3 bits. The sleeve clicks into the open position. It locks automatically when a bit is inserted. Even the smallest bits can be removed without problems, since the sleeve lifts the bit away from the magnet quick change of bits, always one-handed. overall length: 50 mm Hexagon drive: D 6.3 1/4 inch Machine drive: E 6.3 1/4 inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.