Zoro Homepage
This item is Discontinued.
Garant 14 Pc 1/4 inch Drive Low Profile Socket Set, 6 Pt, 4 mm to 14 mm 630355 14

14 Pc 1/4 inch Drive Low Profile Socket Set, 6 Pt, 4 mm to 14 mm (Discontinued)

  • Mfr # 630355 14
  • Zoro # G914371378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630355 14
Zoro #
G914371378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
127 mm
Height
47 mm
Width
85 mm

Details

Item
Hexagon socket

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Advantage: Due to the low height, particularly suitable for use in restricted spaces. Up to 50% space saving compared to conventional products. Application: For external hexagon screws / nuts with thread M2 M8. Supplied with: Sockets single hexagon: 13 pcs. size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm Ratchet: 1 pc. No. 630357 Storage in: ABS plastic box Height: 47 mm Square drive: 1/4 in Width across flats range, hexagon sockets: 4-14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.