Zoro Homepage

140 mm Angled Flat-Nose Adjusting Pliers, Chrome-Plated, Shape C

  • Mfr # 717405 140

  • Zoro # G714419560


product price: $51.89
/ea

Key Features

Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Plastic Coated
Jaw Length
33 mm
Standards
DIN 5235
Plier Jaw Style
Inner face smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717405 140
Zoro #
G714419560
UPC #
-
Country of Origin
Viet Nam

Dimensions

Jaw Length
33 mm

Details

Item
Adjusting pliers
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Plastic Coated
Standards
DIN 5235
Plier Jaw Style
Inner face smooth
Finish
Chrome-Plated
Shape
C
Jaw Design
Wide flat-nosed, 45 Deg angled

Description

Extra flat and slender jaws, inside smooth. Pliers chrome-plated, plastic coated handles. Standard: DIN 5235 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.