Zoro Homepage

15 Pc 3/8 inch Drive Socket Set, 12 pt, 8 mm to 19 mm

  • Mfr # 633812 12

  • Zoro # G214371030


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Material
Chromium vanadium
Overall Length
257 mm
Degree of fill of a drawer in units
5×10
Width across flats range, bi-hex sockets
8-19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633812 12
Zoro #
G214371030
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
257 mm
Width across flats range, bi-hex sockets
8-19 mm
Height
45 mm
Width
147 mm

Details

Finish
Chrome-Plated
Material
Chromium vanadium
Degree of fill of a drawer in units
5×10
Type
12

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. With bi-hexagon sockets No. 637029. Application: For hexagon head screws / nuts with thread M5 M12. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets: 11 pcs. size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm Extensions: 2 pcs. No. 635429 size 75, 240 Universal joint: 1 pc. No. 636229 Ratchet: 1 pc. No. 635025 Storage in: ABS plastic box Degree of fill of a drawer in units: 5x10 Height: 45 mm Square drive: 3/8 in Width across flats range, bi-hex sockets: 8-19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.