Zoro Homepage

15 Pc T-Handle Screwdrivers Set in Foam

  • Mfr # 953286 15

  • Zoro # G014403887


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Version
With screwdriver
Depth
600 mm
Width
250 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953286 15
Zoro #
G014403887
UPC #
-
Country of Origin
Slovenia

Dimensions

Depth
600 mm
Width
250 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
15
Version
With screwdriver

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953286: 1 pc. GARANT screwdriver for Torx with T-handle No. 625152 size TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25: 1 pc. each GARANT hexagon screwdriver with T-handle No. 627702 size 2, 2.5, 3, 4, 5, 6, 8: 1 pc. each Degree of fill of a drawer in units: 10x24 Width: 250 mm Depth: 600 mm Width in G: 10 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.