16 Pc 1/2 inch Drive Socket Set, 12 pt, 10 mm to 34 mm, 637712 12

  • Mfr # 637712 12

  • Zoro # G314371947


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width across flats range, bi-hex sockets
10-34 mm
Degree of fill of a drawer in units
8×20
Height
61 mm
Overall Length
510 mm
Width
294 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637712 12
Zoro #
G314371947
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, bi-hex sockets
10-34 mm
Height
61 mm
Overall Length
510 mm
Width
294 mm

Details

Item
Bi-hex socket
Type
12
Degree of fill of a drawer in units
8×20

Description

All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. With bi-hexagon sockets No. 642129. Application: For hexagon head screws / nuts with thread M6 M22. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets: 13 pcs. size 10, 13, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 mm 2 extensions: No. 641029 size 130, 255 1 ratchet: No. 640025 Storage in: ABS plastic box Note: The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2x3/1 or 2 pieces of small parts storage bins No. 951251 size 2x6/1 not included in the scope of supply. Degree of fill of a drawer in units: 8x20 Height: 61 mm Square drive: 1/2 in Width across flats range, bi-hex sockets: 10-34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.