16 to 76 mm Hole saw set with Mounting Shafts and Center Drills, 19 Pc

  • Mfr # 589710 16-76

  • Zoro # G711460886


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Range of Saw Sizes
16-76 mm
Diameter
16; 19; 22; 25; 29; 32; 35; 38; 44; 51; 68; 76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589710 16-76
Zoro #
G711460886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Range of Saw Sizes
16-76 mm
Diameter
16; 19; 22; 25; 29; 32; 35; 38; 44; 51; 68; 76 mm

Details

Number of Pieces
19
Item
Hole saw

Description

16 to 76 mm Hole saw set with Mounting Shafts and Center Drills, 19 Pc. Version: Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life. With precision rigid foam inlay for secure retention and easy removal of the hole saws. Stackable modular bar. Supplied with: Impact-resistant plastic box with bi-metal hole saws- mounting shanks and center drills. Hole saw Dia: 16- 19- 22- 25- 29- 32- 35- 38- 44- 51- 68- 76 mm Number of pieces: 19 Number of mounting shafts: 2 Number of center drills: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.