
160 mm Long Round-Nosed Pliers, Chrome-Plated, with Anti-Slip Grips
Mfr # 711980 160
Zoro # G514419517
product price: $42.39
/eaKey Features
Overall Length
160 mm
Material
Chrome vanadium steel
Handle Type
Multi-Component Covering
Plier Jaw Style
Inner face smooth
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
711980 160
Zoro #
G514419517
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
160 mm
Details
Item
Flat-nose pliers
Material
Chrome vanadium steel
Handle Type
Multi-Component Covering
Plier Jaw Style
Inner face smooth
Finish
Chrome-Plated
Standards
DIN ISO 5745
Jaw Design
Round Nose
Description
With long, slim jaws and flush fitting joint. Jaws chrome-plated, handles with ergonomically optimized multi-component covering, with non-slip Haptoprene surface. Standard: DIN ISO 5745 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 41 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.