Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Countersinking Mill, 11mm Diameter, 1 Cutting Edge

  • Mfr # 217160 11

  • Zoro # G016120089


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Countersink Diameter
11 mm
Shank Type
Weldon shank
Min. Dia.
4 mm
Number of Teeth
1
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 11
Zoro #
G016120089
UPC #
-
Country of Origin
Germany

Dimensions

Countersink Diameter
11 mm
Min. Dia.
4 mm
Shank Diameter
12 mm
Overall Length
85 mm
Max. Drilling Depth
17 mm

Details

Item
Counterbores, countersinks
Dia
11 mm
Shank Type
Weldon shank
Number of Teeth
1
Insert Screw
219795 1 (8IP; 1.2 Nm)
Countersink Angle
180°
Coolant Through
Yes
Overhang
15 mm
Tool Exchange
PowerCard

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Countersink angle: 180 degrees CountersinkD: 11 mm for DIN cylinder head screws: M6 Number of cutting edges Z: 1 Minimumdmin: 4 mm Overhang L1: 15 mm Overall length Ltot: 85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.