
180 Degree Countersinking Mill, 17.5mm Diameter, 2 Cutting Edges
Mfr # 217160 17,5
Zoro # G316120024
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Overhang
40 mm
Shank Diameter
16 mm
Countersink Diameter
17.5 mm
Max. Drilling Depth
49 mm
Shank Type
Weldon shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217160 17,5
Zoro #
G316120024
UPC #
-
Country of Origin
Germany
Dimensions
Shank Diameter
16 mm
Countersink Diameter
17.5 mm
Max. Drilling Depth
49 mm
Overall Length
96 mm
Min. Dia.
6.5 mm
Details
Item
Counterbores, countersinks
Overhang
40 mm
Shank Type
Weldon shank
Dia
17.5 mm
Coolant Through
Yes
Number of Teeth
2
Tool Exchange
PowerCard
Insert Screw
219795 1 (8IP; 1.2 Nm)
Countersink Angle
180°
Description
Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Countersink angle: 180 degrees CountersinkD: 17.5 mm Number of cutting edges Z: 2 Minimumdmin: 6.5 mm Overhang L1: 40 mm Overall length Ltot: 96 mm ShankDs h6: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.