Zoro Homepage

180 Degree Countersinking Mill, 18mm Diameter, 2 Cutting Edges

  • Mfr # 217160 18

  • Zoro # G216119982


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180°
Overall Length
97 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Shank Type
Weldon shank
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 18
Zoro #
G216119982
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
97 mm
Shank Diameter
16 mm
Countersink Diameter
18 mm
Max. Drilling Depth
50 mm
Min. Dia.
7 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180°
Insert Screw
219795 1 (8IP; 1.2 Nm)
Shank Type
Weldon shank
Dia
18 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Overhang
41 mm
Number of Teeth
2

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Countersink angle: 180 degrees CountersinkD: 18 mm for DIN cylinder head screws: M10 Number of cutting edges Z: 2 Minimumdmin: 7 mm Overhang L1: 41 mm Overall length Ltot: 97 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.