Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Countersinking Mill, 21mm Diameter, 2 Cutting Edges

  • Mfr # 217160 21

  • Zoro # G016119977


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180°
Overall Length
105 mm
Coolant Through
Yes
Number of Teeth
2
Min. Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 21
Zoro #
G016119977
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105 mm
Min. Dia.
10 mm
Shank Diameter
16 mm
Countersink Diameter
21 mm
Max. Drilling Depth
58 mm

Details

Countersink Angle
180°
Item
Counterbores, countersinks
Coolant Through
Yes
Number of Teeth
2
Dia
21 mm
Overhang
41 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Tool Exchange
PowerCard
Shank Type
Weldon shank

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Countersink angle: 180 degrees CountersinkD: 21 mm Number of cutting edges Z: 2 Minimumdmin: 10 mm Overhang L1: 41 mm Overall length Ltot: 105 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.