Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Countersinking Mill, 24mm Diameter, 2 Cutting Edges

  • Mfr # 217160 24

  • Zoro # G016120065


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180°
Overall Length
115 mm
Min. Dia.
13 mm
Overhang
41 mm
Countersink Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 24
Zoro #
G016120065
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
115 mm
Min. Dia.
13 mm
Countersink Diameter
24 mm
Shank Diameter
16 mm
Max. Drilling Depth
68 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180°
Overhang
41 mm
Dia
24 mm
Shank Type
Weldon shank
Tool Exchange
PowerCard
Number of Teeth
2
Insert Screw
219795 1 (8IP; 1.2 Nm)
Coolant Through
Yes

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Countersink angle: 180 degrees CountersinkD: 24 mm for DIN cylinder head screws: M14 Number of cutting edges Z: 2 Minimumdmin: 13 mm Overhang L1: 41 mm Overall length Ltot: 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.