Zoro Homepage

180 Degree Countersinking Mill, 26mm Diameter, 2 Cutting Edges

  • Mfr # 217160 26

  • Zoro # G116119990


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Countersink Angle
180°
Min. Dia.
9 mm
Number of Teeth
2
Shank Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 26
Zoro #
G116119990
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Min. Dia.
9 mm
Shank Diameter
20 mm
Countersink Diameter
26 mm
Max. Drilling Depth
76 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180°
Number of Teeth
2
Tool Exchange
PowerCard
Shank Type
Weldon shank
Insert Screw
219844 (15IP; 3.0 Nm)
Coolant Through
Yes
Dia
26 mm
Overhang
55 mm

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Countersink angle: 180 degrees CountersinkD: 26 mm for DIN cylinder head screws: M16 Number of cutting edges Z: 2 Minimumdmin: 9 mm Overhang L1: 55 mm Overall length Ltot: 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.