Zoro Homepage

180 Degree Countersinking Mill, 29mm Diameter, 2 Cutting Edges

  • Mfr # 217160 29

  • Zoro # G316120000


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180°
Overall Length
132 mm
Overhang
55 mm
Shank Diameter
20 mm
Countersink Diameter
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 29
Zoro #
G316120000
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
132 mm
Shank Diameter
20 mm
Countersink Diameter
29 mm
Max. Drilling Depth
83 mm
Min. Dia.
12 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180°
Overhang
55 mm
Dia
29 mm
Insert Screw
219844 (15IP; 3.0 Nm)
Tool Exchange
PowerCard
Shank Type
Weldon shank
Number of Teeth
2
Coolant Through
Yes

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Countersink angle: 180 degrees CountersinkD: 29 mm Number of cutting edges Z: 2 Minimumdmin: 12 mm Overhang L1: 55 mm Overall length Ltot: 132 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.