
180 Degree Countersinking Mill, 33mm Diameter, 2 Cutting Edges
Mfr # 217160 33
Zoro # G916119992
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140 mm
Countersink Angle
180°
Tool Exchange
PowerCard
Overhang
55 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217160 33
Zoro #
G916119992
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
140 mm
Max. Drilling Depth
91 mm
Shank Diameter
20 mm
Countersink Diameter
33 mm
Min. Dia.
16 mm
Details
Countersink Angle
180°
Item
Counterbores, countersinks
Tool Exchange
PowerCard
Overhang
55 mm
Coolant Through
Yes
Shank Type
Weldon shank
Insert Screw
219844 (15IP; 3.0 Nm)
Dia
33 mm
Number of Teeth
2
Description
Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Countersink angle: 180 degrees CountersinkD: 33 mm for DIN cylinder head screws: M20 Number of cutting edges Z: 2 Minimumdmin: 16 mm Overhang L1: 55 mm Overall length Ltot: 140 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.