Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Countersinking Mill, 40mm Diameter, 2 Cutting Edges

  • Mfr # 217160 40

  • Zoro # G116120064


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180°
Overall Length
140 mm
Max. Drilling Depth
86 mm
Tool Exchange
PowerCard
Min. Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217160 40
Zoro #
G116120064
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140 mm
Max. Drilling Depth
86 mm
Min. Dia.
22 mm
Shank Diameter
25 mm
Countersink Diameter
40 mm

Details

Countersink Angle
180°
Item
Counterbores, countersinks
Tool Exchange
PowerCard
Overhang
60 mm
Coolant Through
Yes
Dia
40 mm
Number of Teeth
2
Insert Screw
219844 (15IP; 3.0 Nm)
Shank Type
Weldon shank

Description

Standard: DIN 974-1 Reihe 1 fur Zylinderkopf-DIN-Schrauben. Note: The recommended indexable inserts have a corner radius of 0.4 mm. If indexable inserts with a different larger corner radius are used- the dimensiondmin see table will not be achieved! Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Countersink angle: 180 degrees CountersinkD: 40 mm for DIN cylinder head screws: M24 Number of cutting edges Z: 2 Minimumdmin: 22 mm Overhang L1: 60 mm Overall length Ltot: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.