Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Degree Reverse Countersinking Mill, 15mm Diameter

  • Mfr # 217180 15

  • Zoro # G216120049


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Dimension E (In.)
3.55 mm
Countersink Angle
180
Number of Teeth
1
L2
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 15
Zoro #
G216120049
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
105 mm
Dimension E (In.)
3.55 mm
Min. Dia.
8.5 mm
Shank Diameter
20 mm
Countersink Diameter
15 mm
Collar Dia.
25 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180
Number of Teeth
1
L2
42 mm
Dia
15 mm
Overhang
55 mm
Shank Type
Whistle Notch
Tool Exchange
PowerCard
L3
35 mm
Insert Screw
219947 (TX7; 0.9 Nm)

Description

Version: With just one cutter z = 1. Without internal cooling. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674248 size TX7. Tool exchange: PowerCard Minimumdmin: 8.5 mm Overhang L1: 55 mm L2: 42 mm L3: 35 mm CollarD1: 25 mm Programming dimension e: 3.55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.