
180 Degree Reverse Countersinking Mill, 18mm Diameter
Mfr # 217180 18
Zoro # G916120004
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Dimension E (In.)
4.05 mm
Countersink Angle
180
Overall Length
112 mm
L3
40 mm
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
217180 18
Zoro #
G916120004
UPC #
-
Country of Origin
Germany
Dimensions
Dimension E (In.)
4.05 mm
Overall Length
112 mm
Collar Dia.
25 mm
Shank Diameter
20 mm
Min. Dia.
10.5 mm
Countersink Diameter
18 mm
Details
Item
Counterbores, countersinks
Countersink Angle
180
L3
40 mm
Tool Exchange
PowerCard
Overhang
62 mm
L2
47 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Dia
18 mm
Number of Teeth
1
Shank Type
Whistle Notch
Description
Version: With just one cutter z = 1. Without internal cooling. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Minimumdmin: 10.5 mm Overhang L1: 62 mm L2: 47 mm L3: 40 mm CollarD1: 25 mm Programming dimension e: 4.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.