Zoro Homepage

180 Degree Reverse Countersinking Mill, 20mm Diameter

  • Mfr # 217180 20

  • Zoro # G116120101


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Dimension E (In.)
3.8 mm
Overall Length
117 mm
Countersink Angle
180
Tool Exchange
PowerCard
Overhang
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 20
Zoro #
G116120101
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
3.8 mm
Overall Length
117 mm
Shank Diameter
20 mm
Collar Dia.
25 mm
Min. Dia.
13 mm
Countersink Diameter
20 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180
Tool Exchange
PowerCard
Dia
20 mm
Overhang
67 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Shank Type
Whistle Notch
Number of Teeth
1
L2
52 mm
Coolant Through
Yes
L3
45 mm

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 13 mm Overhang L1: 67 mm L2: 52 mm L3: 45 mm CollarD1: 25 mm Programming dimension e: 3.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.