Zoro Homepage

180 Degree Reverse Countersinking Mill, 24mm Diameter

  • Mfr # 217180 24

  • Zoro # G416120092


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Dimension E (In.)
4.8 mm
Overall Length
122 mm
Countersink Angle
180
Overhang
72 mm
Shank Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 24
Zoro #
G416120092
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
4.8 mm
Overall Length
122 mm
Shank Diameter
20 mm
Min. Dia.
15 mm
Collar Dia.
25 mm
Countersink Diameter
24 mm

Details

Item
Counterbores, countersinks
Countersink Angle
180
Overhang
72 mm
L3
50 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Insert Screw
219795 1 (8IP; 1.2 Nm)
L2
57 mm
Dia
24 mm
Shank Type
Whistle Notch
Number of Teeth
1

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 15 mm Overhang L1: 72 mm L2: 57 mm L3: 50 mm CollarD1: 25 mm Programming dimension e: 4.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.