Zoro Homepage

180 Degree Reverse Countersinking Mill, 26mm Diameter

  • Mfr # 217180 26

  • Zoro # G916120073


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
132 mm
Countersink Angle
180
Dimension E (In.)
5.05 mm
Coolant Through
Yes
Countersink Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 26
Zoro #
G916120073
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
132 mm
Dimension E (In.)
5.05 mm
Countersink Diameter
26 mm
Min. Dia.
17 mm
Shank Diameter
20 mm
Collar Dia.
25 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Coolant Through
Yes
Shank Type
Whistle Notch
Number of Teeth
1
Insert Screw
219795 1 (8IP; 1.2 Nm)
Overhang
82 mm
Tool Exchange
PowerCard
L2
67 mm
Dia
26 mm
L3
60 mm

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 17 mm Overhang L1: 82 mm L2: 67 mm L3: 60 mm CollarD1: 25 mm Programming dimension e: 5.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.