Zoro Homepage

180 Degree Reverse Countersinking Mill, 30mm Diameter

  • Mfr # 217180 30

  • Zoro # G716119970


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180
Dimension E (In.)
6.05 mm
Overall Length
142 mm
Countersink Diameter
30 mm
Number of Teeth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 30
Zoro #
G716119970
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
6.05 mm
Overall Length
142 mm
Countersink Diameter
30 mm
Collar Dia.
25 mm
Min. Dia.
19 mm
Shank Diameter
20 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Dia
30 mm
Number of Teeth
1
Tool Exchange
PowerCard
Overhang
92 mm
Insert Screw
219795 1 (8IP; 1.2 Nm)
Coolant Through
Yes
L3
65 mm
Shank Type
Whistle Notch
L2
77 mm

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 19 mm Overhang L1: 92 mm L2: 77 mm L3: 65 mm CollarD1: 25 mm Programming dimension e: 6.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.