Zoro Homepage

180 Degree Reverse Countersinking Mill, 33mm Diameter

  • Mfr # 217180 33

  • Zoro # G516120107


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
180
Overall Length
152 mm
Dimension E (In.)
6.65 mm
Insert Screw
219844 (15IP; 3.0 Nm)
Countersink Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 33
Zoro #
G516120107
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
152 mm
Dimension E (In.)
6.65 mm
Countersink Diameter
33 mm
Shank Diameter
20 mm
Collar Dia.
25 mm
Min. Dia.
21 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Insert Screw
219844 (15IP; 3.0 Nm)
Overhang
102 mm
Dia
33 mm
L2
82 mm
Shank Type
Whistle Notch
Number of Teeth
1
Coolant Through
Yes
Tool Exchange
PowerCard
L3
75 mm

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 21 mm Overhang L1: 102 mm L2: 82 mm L3: 75 mm CollarD1: 25 mm Programming dimension e: 6.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.