Zoro Homepage

180 Degree Reverse Countersinking Mill, 36mm Diameter

  • Mfr # 217180 36

  • Zoro # G916120035


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Dimension E (In.)
7.05 mm
Overall Length
173 mm
Countersink Angle
180
Countersink Diameter
36 mm
Number of Teeth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217180 36
Zoro #
G916120035
UPC #
-
Country of Origin
Germany

Dimensions

Dimension E (In.)
7.05 mm
Overall Length
173 mm
Countersink Diameter
36 mm
Shank Diameter
32 mm
Min. Dia.
23 mm
Collar Dia.
40 mm

Details

Countersink Angle
180
Item
Counterbores, countersinks
Number of Teeth
1
Insert Screw
219844 (15IP; 3.0 Nm)
Coolant Through
Yes
Shank Type
Whistle Notch
Overhang
113 mm
Dia
36 mm
L2
93 mm
L3
85 mm
Tool Exchange
PowerCard

Description

Version: With just one cutter z = 1. Note: Dimension e = programming dimension information on the end face. Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Minimumdmin: 23 mm Overhang L1: 113 mm L2: 93 mm L3: 85 mm CollarD1: 40 mm Programming dimension e: 7.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.